6"/150mm Angled Metal Spout

Order Code: ZT1002077X

£1.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.390%
20 - 49£1.334.5%
50 - 99£1.288%
100 - 199£1.2212%
200 +£1.1716%


Description

For use with Kennedy grease guns, flexible hoses improve access in confined spaces, 1/8” BSP connecting threads.

Specifications for 6"/150mm Angled Metal Spout
  • Overall Width
    10.5mm
  • Hydraulic Tool Type
    Spout
  • Flexibility
    Rigid
  • Overall Length
    150mm
  • Hose Type
    Metal
  • Bore Size
    6.5mm
  • Material
    Steel
  • Thread Size
    1/8" BSP
  • Connector Type
    BSP
  • Product Type
    Spout

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome