0
1
2

Accu-grease Gun with Zbh 20 V

Order Code: ZT4272360S

£279.99 Inc VAT (20%)


Description

The ACCU-grease gun with ZBH 20 V Battery simplifies manual grease dispensing with its ergonomic design and powerful battery to ensure smooth equipment operation. The high-capacity battery reduces fatigue by eliminating the need for manual pumping, while precise dispensing prevents wastage. This versatile tool enhances maintenance efficiency, prolonging equipment lifespan.

Features and Benefits
• Two batteries for extended usage
• Optional adapter kits for screw-in cartridge compatibility
• Convenient carry strap for easy portability
• Coupler with ball valve to prevent leaks after trigger release
• Digital display for precise grease level monitoring

Typical Applications
• Automotive maintenance
• Agricultural equipment
• Industrial machinery
• Construction tools
• Marine applications

See full description
Specifications for Accu-grease Gun with Zbh 20 V
  • Fill Type
    Suction
  • Overall Length
    118mm
  • Power Source
    Battery
  • MFR Part No.
    18 051
  • Gun/Can Type
    Cordless Grease Gun
  • Capacity
    400g
  • Voltage
    20V
  • Maximum Pressure
    6000psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome