APT813 Air Grease Gun

Order Code: ZT1028864P

£62.99 Inc VAT (20%)


Description

PCL's Pneumatic Grease Gun features 3-way loading with continuous feed and 360 degree handle rotation.

This air powered Pneumatic Grease Gun simplifies the task of lubrication providing superior flow control with the convenience of fully automatic operation with pistol grip and single pulse trigger operation.

Specifications for APT813 Air Grease Gun
  • Material
    Die Cast Alloy
  • Product Type
    Grease Gun
  • MFR Part No.
    APT813
  • Fill Type
    Cartridge
  • Capacity
    400cm³
  • Gun/Can Type
    Air Grease Gun
  • Body Material
    Die Cast Alloy
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome