Cordless Grease Gun 20V SV20 Series - Body Only - CP20VGRG

Order Code: ZT3108965S

£113.99 Inc VAT (20%)


Description

High power, professional, cordless grease gun, developing 8000psi. Ideal for in-field lubrication where power and speed are required. Suitable for screw-type and standard 400g cartridges, manual or bulk filling. Features LCD battery condition indicator, air bleed and heavy-duty aluminium pressure head. Requires compatible 20V battery and mains charger, sold separately.
• PART OF THE SV20 SERIES - Offering a one-battery-fits-all solution, keeping costs down without compromising on performance.
• HIGH POWERED - Professional, cordless grease gun, developing 8000psi.
• IDEAL FOR IN-FIELD – Able to lubricate when power and speed are required.
• SUITABLE FOR - Screw-type and standard 400g cartridges, manual or bulk filling.
• FEATURES INCLUDE - LCD battery condition indicator, air bleed and heavy-duty aluminium pressure head.
• BATTERY REQUIRED - Compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Cordless Grease Gun 20V SV20 Series - Body Only - CP20VGRG
  • Hose Length
    700mm
  • Consumable Parts
    CP20VMC - Mains Charger
  • Pressure
    8000psi
  • MFR Part No.
    CP20VGRG
  • Weight
    2.4kg
  • Flow Rate
    100g/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome