Cordless Grease Gun Kit 12V 1 x 1.5Ah Li-ion LUMELGCH

Order Code: ZT1286988P

£173.99 Inc VAT (20%)


Description

The Lumatic Cordless Grease Gun is fitted with a powerful DC motor drive and a planetary gearbox. Suitable for 400g cartridges or 500g bulk fill. Develops up to 400 bar pressure. Supplied with 1 x 12 Volt 1.5Ah Li-Ion Battery, 1 x 750mm Delivery Hose, 1 x Coupler, 1 x Charger and 1 x Carry Case. Specification Output Pressure 400 bar Grease Capacity Bulk 500g, Cartridge 400g

See full description
Specifications for Cordless Grease Gun Kit 12V 1 x 1.5Ah Li-ion LUMELGCH
  • MFR Part No.
    ELGCH
  • Capacity
    400/500g
  • Battery Supplied
    1 x 1.5Ah Li-ion
  • Voltage
    12V
  • Pressure
    400bar
  • Power Source
    Cordless 12v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome