0
1
2
3

DCGG571M1-GB 18V Grease Gun 1X4AH & Kitbox

Order Code: ZT1002062X

£359.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The DeWalt® Cordless Grease Gun is designed for efficient lubrication, performing routine tasks up to twice as fast as a manual grease gun, with a powerful output of 690 bar and a flow rate of 147g per minute. Suitable for use in various environments, it excels in machinery maintenance and automotive applications, providing reliable performance on fittings that may be difficult to access. It includes a 1m hose for reaching tight spaces, an LED light to illuminate hard-to-find fittings, and an innovative pump filter screen that prevents dirt from contaminating the pump mechanism. The gun can be bulk-filled or used with standard 400g grease cartridges, accommodating grease types up to NLGI #2.

Features and Benefits
• Cordless operation enhances lubrication efficiency, achieving speeds up to double that of traditional grease guns
• Delivers a powerful performance with 690 bar output and a flow rate of 147g per minute for optimal results
• 1m long hose provides access to fittings in tight spaces
• Built-in LED light enhances visibility for locating difficult fittings
• Advanced pump filter screen blocks dirt from contaminating the pumping mechanism
• Can be filled using bulk methods or standard 400g grease cartridges for convenience

Contents
• 1x 4.0Ah XR Li-Ion battery pack with state of charge indicator
• 1x XR multi-voltage charger
• 1x Shoulder strap
• 1x Heavy-duty kit box

See full description
Specifications for DCGG571M1-GB 18V Grease Gun 1X4AH & Kitbox
  • Number of Batteries Supplied
    1
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Working Pressure
    690bar
  • Weight
    4.0kg
  • Length
    390mm
  • Capacity
    Cartridge: 400g
    Bulk:453g
  • Feed Rate
    147g/min
  • Includes
    1 x 4.0Ah XR Li-Ion Battery Pack with State of Charge Indicator
    1 x Heavy-duty Kitbox
    1 x Shoulder strap
    1 x XR Multi-Voltage Charger
  • Height
    230mm
  • Battery Type
    Lithium-Ion
  • Battery Capacity
    4.0A·h
  • Model Number
    DCGG571M1-XE
  • Voltage
    18V
  • Item
    Cordless Grease Guns
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome