g Coupler for Grease Gun Mouthpiece, Thread M10, Width Across Flats 13 mm, 15 mm

Order Code: ZT3150201S

£89.99 Inc VAT (20%)


Description

G coupler for grease gun mouthpiece, thread M10, width across flats 13 mm, Ø 15 mm. Supplied = assembled. Finish = steel. Length = 37 mm. Width = 9 mm. Height = 18 mm. Product type = accessories. Suitable for all standard types of grease gun. Suitable for all grease nipples made to DIN specifications. Four hardened spring steel jaws. Specification - Connection: M10 - 4 jaw model - Width across flats: 13 mm - Material: steel, zinc plated - Diameter: 15 mm - Length: 37 mm Areas of use: commercial vehicles, construction machinery, tractors etc. Coupling does not have to be held during lubrication and no grease will leak The grease nipple is released by simply pressing the trigger.

See full description
Specifications for g Coupler for Grease Gun Mouthpiece, Thread M10, Width Across Flats 13 mm, 15 mm
  • Height
    18mm
  • Length
    37mm
  • Material
    Steel, Zinc Plated
  • Width
    9mm
  • Product Type
    Accessories
  • Diameter
    15mm
  • Width Across Flats
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome