Grease Gun 2-WAY Operating 3-WAY Fill Heavy Duty

Order Code: ZT1223018P

£56.99 Inc VAT (20%)


Description

Highly durable die-cast aluminium alloy pump head. Features 3-way fill with cartridge, bulk or manual capability. Fitted with 2-way operating extendable handle; pistol type, ideal for use in confined spaces and lever type, providing high pressure and volume. Supplied with rigid delivery tube, push-on hydraulic 4-jaw coupling and 300mm flexible delivery tube. Rubber gripped grease tube and handle for easy grip. Features variable stroke for controlled grease volume; half stroke gives low-pressure/low-volume, full stroke provides high-pressure/high-volume delivery. Accepts standard 400g cartridges.

See full description
Specifications for Grease Gun 2-WAY Operating 3-WAY Fill Heavy Duty
  • MFR Part No.
    AK48
  • Capacity
    400cm³
  • Nett Weight
    1.82kg
  • Delivery Pressure
    6000psi
  • Delivery Per Stroke
    0.71cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome