Grease Gun Heavy Duty Twin Piston 3-WAY Fill

Order Code: ZT1222949P

£44.99 Inc VAT (20%)


Description

Highly durable cast iron pump head, features dual piston design for high volume performance. 3-Way fill with cartridge, bulk or manual capability. Supplied with rigid delivery tube and push-on hydraulic 4-jaw coupling. Rubber gripped grease tube and handle for easy grip. Features variable stroke for controlled grease volume. Half stroke gives low pressure and low volume, full stroke provides high pressure and high volume delivery. Accepts standard 400g cartridges.

See full description
Specifications for Grease Gun Heavy Duty Twin Piston 3-WAY Fill
  • MFR Part No.
    AK4402
  • Capacity
    500cm³
  • Nett Weight
    1.72kg
  • Delivery Pressure
    6000psi
  • Delivery Per Stroke
    2.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome