Grease Gun Kit Manual/Air - AK46KIT

Order Code: ZT3108852S

£59.99 Inc VAT (20%)


Description

Comprehensive manual/air grease gun kit. Features continuous flow air grease gun and lever type manual grease gun. Supplied with heavy-duty grease canister. Air grease gun features 360° rotating head to help access hard-to-reach greasing points. Kit can be used with both bulk fill and cartridge grease (400g) and is ideal for site work where an air supply is not always available. Supplied with both rigid and flexible spouts and a spare air grease gun coupler and quick connection coupler.
• Comprehensive manual/air grease gun kit supplied.
• Features continuous flow air grease gun and lever type manual grease gun.
• Supplied with heavy-duty grease canister.
• Air grease gun features 360° rotating head to help access hard-to-reach greasing points.
• Kit can be used with both bulk fill and cartridge grease (400g) and is ideal for site work where an air supply is not always available.
• Supplied with both rigid and flexible spouts.
• Kit includes a spare air grease gun coupler and quick connection coupler.

See full description
Specifications for Grease Gun Kit Manual/Air - AK46KIT
  • Weight
    2.08kg
  • MFR Part No.
    AK46KIT
  • Manual Delivery Per Stroke
    0.7cm
  • Air Feed Operating Pressure
    30-150psi
  • Air Inlet
    1/4in BSP
  • Delivery Pressure
    3500-6000psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome