Hand Lever Grease Gun, for Greases Up to Nlgi 2 At 20 C, Pack of 10, LxWxH 400 X 360 X 145 mm

Order Code: ZT3150151S

£499.99 Inc VAT (20%)


Description

Hand lever grease gun, for greases up to NLGI 2 at 20 °C, pack of 10, LxWxH 400 x 360 x 145 mm. Supplied = assembled. Product type = hand lever grease guns. For media = greases up to NLGI 2 at 20 °C. Method of operation = manual. Fill capacity = 0.5 l. Filling options = 400 g grease cartridge or bulk grease by means of spatula. Burst pressure = 850 bar. Length = 400 mm. Width = 360 mm. Height = 145 mm. Finish = metal. Grease cartridge diameter = 52 mm. The device operates using greases up to NLGI 2 at 20 °C. Less force required during lubrication due to optimum lever ratios. Performance unchanged after 40000 working cycles. Anti-slip handle on the grease gun lever. Technical details: - Grease gun connection on pressure side M10 - Fill capacity 500 cm³ - Diameter of grease pump piston 8 mm - Grease pump piston operated by means of hand lever - Delivery volume/stroke 1.2 cm³ at a grease density of 0.92 kg/dm³ - Pump pressure up to 400 bar, system burst pressure 850 bar, grease gun head burst pressure 1200 bar - Push rod activated using L handle - Dimensions LxWxH: 395 x 120 x 66 mm - With reinforced hose M10x1 a, 8 x 300 mm and hydraulic mouthpiece M10x1 i - Contoured cuff with tight fit for bulk grease or cartridge - Certified by TÜV - Pump piston with high precision fit on the cylinder (no fake lubrication) Quick venting by rotating the grease gun tube half a turn. Loose cover with clamp allows manual support for the spring force in any position for compression of bulk grease or for pressing the cuff into damaged cartridges.

See full description
Specifications for Hand Lever Grease Gun, for Greases Up to Nlgi 2 At 20 C, Pack of 10, LxWxH 400 X 360 X 145 mm
  • Product Type
    Hand Lever Grease Gun
  • Pack Quantity
    10
  • Body Finish/Coating
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome