Heavy-Duty Side Lever Grease Gun FAIGGHD

Order Code: ZT2595275S

£27.99 Inc VAT (20%)


Description

The Faithfull heavy-duty side lever grease gun develops up to 10,000 psi - 690 bar of pressure. The gun features an aluminium diecast head with an easy locking plunger system and ergonomic pump handle grip. The positive grip plunger handle, and the bulk loader system with an air release valve, combine to make this grease gun very efficient and easy to use. A variable lever stroke feature is built-in for use in confined areas and the four jaw hydraulic coupler ensures that the grease goes exactly where it is needed at the press of the lever. With a 500g (16oz) capacity, the gun can be bulk filled by its suction action but will also accept 400g grease cartridges.

See full description
Specifications for Heavy-Duty Side Lever Grease Gun FAIGGHD
  • Type
    Side Lever
  • Capacity
    500g
  • Grease Type
    Grease Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome