Industrial Hand Lever Grease Gun, for Greases Up to Nlgi 2, LxWxH 390 X 120 X 66 mm

Order Code: ZT3149940S

£89.99 Inc VAT (20%)


Description

Industrial hand lever grease gun, for greases up to NLGI 2, LxWxH 390 x 120 x 66 mm. Supplied = assembled. Product type = hand lever grease guns. For media = greases up to NLGI 2 at 20 °C. Method of operation = manual. Fill capacity = 0.5 l. Filling options = 400 g grease cartridge, DIN 1284, grease filler or bulk grease by means of spatula. Burst pressure = 850 bar. Length = 390 mm. Width = 120 mm. Height = 66 mm. Finish = metal. Grease cartridge diameter = 52 mm. Can be used with greases up to NLGI 2 at 20 °C. Performance unchanged after 40000 working cycles. Quick venting by rotating the grease gun tube half a turn. Technical details: - Grease gun connection on the pressure side using metal adapter - Filling nipple M10x1 - Fill capacity 500 cm³ - Diameter of grease pump piston 9 mm - Grease pump piston operated by means of hand lever - Delivery volume/stroke proportional to hand lever travel, max. 1.6 cm³ - Pump pressure up to 400 bar - Push bar operated using L-handle, cover enclosed loose - Dimensions LxWxH: 390 x 120 x 66 mm - Filling nipple (FN) M10x1 a - Reinforced hose M10x1 a, 11 x 300 mm with hydraulic mouthpiece M10x1 i - Contoured cuff with tight fit for bulk grease or cartridge - Certified by TÜV - Pump piston, cylinder and O-ring with 6 µ high precision fit (no fake lubrication) - Sealing system with O-ring and valve ball prevent the grease in the grease gun head from being drawn back - Filling and venting valve in the grease gun head - Anti-slip handle on the grease gun lever Spots that are difficult to access can be reached as grease is reliably drawn in when the lever opening is at its smallest, and can be pumped to the lubrication point. Loose cover with clamp allows manual support for the spring force in any position for compression of bulk grease or for pressing the cuff into damaged cartridges. Push rod can be locked in any position - push rod does not need to be pulled all the way back to release grease from the spring pressure (no grease saponification) .

See full description
Specifications for Industrial Hand Lever Grease Gun, for Greases Up to Nlgi 2, LxWxH 390 X 120 X 66 mm
  • Product Type
    Hand Lever Grease Gun
  • Body Finish/Coating
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome