M12 Cordless Grease Gun - Bare Unit

Order Code: ZT2584934S

£119.99 Inc VAT (20%)


Description

The Milwaukee M12™ Cordless Grease Gun is a high-performance tool designed for quick and efficient lubrication in various applications. Powered by a 12V battery, it is capable of delivering a maximum pressure of 8149 psi, ensuring strong and consistent grease delivery. This grease gun supports both 400g and 473g grease cartridges as well as bulk fill, offering versatility to suit different needs. The tool is compact and easy to use, making it ideal for maintenance tasks in tight spaces or for professionals working on machinery and automotive equipment. Its ergonomic design, combined with a flexible hose and LED light, enhances precision and ease of use, even in low-light conditions.

Features and Benefits
• Delivers a maximum pressure of over 562 bar, with long runtime dispensing up to 7 cartridges per charge
• REDLINK™ overload protection and individual battery cell monitoring ensure optimal durability and efficiency
• Ergonomic handle with excellent balance for comfort and easy portability with integrated hose storage and shoulder strap loop
• Versatile three-way loading system supports bulk, cartridge, and suction options
• Grease capacity of 400 ml cartridge or 473 ml bulk
• Onboard fuel gauge and LED light for better work visibility and battery status monitoring
• Supplied with a 914 mm high-pressure flex hose with spring guard and grease coupler

Notes
• Bare unit only - batteries and chargers need to be purchased separately

See full description
Specifications for M12 Cordless Grease Gun - Bare Unit
  • Voltage
    12V
  • Power Source
    Cordless
  • Working Pressure
    562bar
  • Product Type
    Cordless Grease Guns
  • Battery Type
    Lithium-ion
  • Model Number
    4933440435

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome