M18 Cordless Grease Gun - Bare Unit

Order Code: ZT2585594S

£199.99 Inc VAT (20%)


Description

The M18™ Grease Gun delivers exceptional performance with a powerful 18V motor, providing up to 562 bar max operating pressure. Its REDLINK™ overload protection ensures system durability. Dispensing up to 7 cartridges per charge, it features a 1219 mm high-pressure hose, air bleeder valve and integrated hose storage for convenience.

Features and Benefits
• 562 bar pressure
• REDLINK™ technology
• 7 cartridges per charge
• Bulk, cartridge, and suction options
• 1219 mm high-pressure hose
• Extendable warranty for peace of mind when registered

See full description
Specifications for M18 Cordless Grease Gun - Bare Unit
  • Power Source
    Cordless
  • Voltage
    18V
  • Product Type
    Cordless Grease Guns
  • Model Number
    4933440493
  • Working Pressure
    690bar
  • Battery Type
    Lithium-ion
  • Weight
    3kg
  • Length
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome