Manual Grease Gun (Heavy Duty) - 400ml, Pack of 10

Order Code: ZT1198024P

£199.99 Inc VAT (20%)


Description

A heavy duty, side lever grease gun. Suitable for use with 14oz (400cc) grease cartridges or 500g bulk fill. This grease gun has been designed with heavy-duty applications in mind. The variable stroke lever is ideal for confined areas as it allows high pressures greasing from shorter strokes. Higher greasing volumes from full strokes. The 3-way loader allows cartridge, suction and bulk loading. Comes complete with a 6" rigid extension and 4 jaw coupler as well as a 12” flex hose.

• Aluminium Die Cast Head - with bulk loader and bleeder valve
• Produces 8000psi (550 Bar) pressure
• 15cc/Stroke
• Heavy Duty Anti-Slip Powder Coated Barrel
• Heavy Duty Follower Spring
• Soft rubber grip on level

See full description
Specifications for Manual Grease Gun (Heavy Duty) - 400ml, Pack of 10
  • Product Type
    Grease Gun
  • Capacity
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome