PG400 400ml Grease Gun with F/Plug & A/Valve

Order Code: ZT1002048X

£39.99 Inc VAT (20%)


Description

Pneumatic PG400
Chrome-plated steel body, enamel finish gun, offset nozzle. Cartridge, bulk or suction fill. For plant and factory maintenance, fleet service etc. Can be connected to air brake systems on lorries. Suitable for medium greases.
Working pressure: 3600psi/250bar.
Diameter: 56mm.
Overall length: 400mm.

See full description
Specifications for PG400 400ml Grease Gun with F/Plug & A/Valve
  • Capacity
    400cm³
  • Body Finish/Coating
    Enamel
  • Gun/Can Type
    Grease Gun
  • Spout/Nozzle Type
    Angled Rigid
  • Spout/Nozzle Length
    175mm
  • Coupler Type
    Needlepoint
  • Overall Width
    290mm
  • Body Material
    Steel
  • Overall Diameter
    56mm
  • Overall Length
    385mm
  • Fill Type
    Suction
  • Power Source
    Manual
  • Maximum Pressure
    3600psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome