Pneumatic Grease Gun, for Greases Up to Nlgi 2 At 20 C, LxWxH 402 X 171 X 84 mm

Order Code: ZT3150022S

£144.99 Inc VAT (20%)


Description

Pneumatic grease gun, for greases up to NLGI 2 at 20 °C, LxWxH 402 x 171 x 84 mm. Supplied = assembled. Product type = pneumatic grease guns. For media = greases up to NLGI 2 at 20 °C. Method of operation = manual. Fill capacity = 0.5 l. Filling options = 400 g grease cartridge, DIN 1284, grease filler or bulk grease by means of spatula. Burst pressure = 850 bar. Length = 402 mm. Width = 171 mm. Height = 84 mm. Finish = metal. Grease cartridge diameter = 52 mm. The device operates using greases up to NLGI 2 at 20 °C. Quick venting by rotating the grease gun tube half a turn. Safe handle on the push rod. Performance unchanged after 40000 working cycles. Specification: - Grease gun connection on pressure side M10x1, filling nipple M10x1 - Fill capacity 500 cm³ - Filling options are a 400 g grease cartridge, grease filler or bulk grease, transformation ratio 50:1, grease pumped into the head of the grease gun by spring force - Diameter of grease pump piston 6 mm - Grease pump piston operated by single stroke grease delivery - Delivery volume/stroke 0.8 cm³ - Recommended air pressure 6 bar, minimum air pressure 2 bar, maximum air pressure 8 bar - Push bar operated using L-handle, cover enclosed loose - Filling nipple M10x1 a, nozzle pipe with bend M10x1, 150 mm and mouthpiece 4 BA, M10x1 Loose cover with clamp allows manual support for the spring force in any position for compression of bulk grease or for pressing the cuff into damaged cartridges. Contoured cuff with tight fit for bulk grease or cartridge. Pump piston with high precision fit on the cylinder (no fake lubrication).

See full description
Specifications for Pneumatic Grease Gun, for Greases Up to Nlgi 2 At 20 C, LxWxH 402 X 171 X 84 mm
  • Height
    84mm
  • Product Type
    Pneumatic Grease Gun
  • Length
    402mm
  • Width
    171mm
  • Body Finish/Coating
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome