PRELIxx Pro Hand Lever Grease Gun, for Greases Up to Nlgi 3, LxWxH 395 X 140 X 66 mm

Order Code: ZT3150061S

£109.99 Inc VAT (20%)


Description

PRELIxx PRO hand lever grease gun, for greases up to NLGI 3, LxWxH 395 x 140 x 66 mm. Supplied = assembled. Product type = lever-operated grease guns. For media = greases NLGI 3 at 20 °C. Method of operation = manual. Fill capacity = 0.5 l. Filling options = 400 g grease cartridge, DIN 1284, grease filler or bulk grease by means of spatula. Burst pressure = 900 bar. Length = 395 mm. Width = 140 mm. Height = 66 mm. Finish = metal. Grease cartridge diameter = 52 mm. Because it is easy to disassemble, cleaning is never a problem. The device operates using NLGI 3 greases at 20 °C. Quick venting by rotating the grease gun tube half a turn. Technical details: - Grease gun connection on pressure side M10, filling nipple M10 - Fill capacity: 500 cm³ - Diameter of grease pump piston: 9 mm - Delivery volume/stroke: 1.2 cm³ at a grease density of 0.92 kg/dm³ - Pump pressure: up to 600 bar - Dimensions LxWxH: 395 x 140 x 66 mm - With hose holder - Zinc plated components: hand lever, pull tab, safety catch, cover - Removable and movable push rod system, T handle, grip and pressure optimised - Reinforced hose M10x1 a, 11 x 300 mm, with sealing ring and precision mouthpiece 4 BA, M10x1 Ergonomic handle, anti-slip, very good transmission of force and handling. In the event of high counterpressure, e.g. a resinous lubrication point, the short stroke allows the lubrication point to be overcome with far less pressure Optimum lever ratios for operating the hand lever, ensuring the force required to operate the hand lever is as low as possible. Damaged cartridges are easy to remove Push rod can be locked in any position - the push rod does not have to be pulled all the way back to release the grease from the spring pressure (no grease saponification) Designed for use in tough conditions .

See full description
Specifications for PRELIxx Pro Hand Lever Grease Gun, for Greases Up to Nlgi 3, LxWxH 395 X 140 X 66 mm
  • Product Type
    Hand Lever Grease Gun
  • Body Finish/Coating
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome