Quick Connect Grease Coupler

Order Code: ZT1222960P

£35.99 Inc VAT (20%)


Description

Manufactured with heat treated steel designed to withstand high pressures without deformation. Fitted with 1/8" BSPT female thread which enables this coupler to be used with multiple pieces of grease equipment, including manual grease guns, air grease guns, electric grease guns and bulk bucket greasers. Ingenious design enables this coupler to firmly latch onto the grease fitting enabling hands-free operation compared to standard grease couplers, meaning less wasted grease around the fitting. Fitted with a quick connect/disconnect lever which enables unit to be disconnected easily with up to 8000psi of pressure. Eliminates the issue of disconnecting a standard coupler from a pressurised condition, which often leads to broken fittings and damaged coupler jaws.

See full description
Specifications for Quick Connect Grease Coupler
  • MFR Part No.
    AK45
  • Nett Weight
    0.23kg
  • Maximum Pressure
    8000psi
  • Inlet Thread
    1/8in BSPT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome