Rechargeable Grease Gun, for Greases Up to Nlgi 2 At 20 C, LxWxH 545 X 260 X 100 mm

Order Code: ZT3149999S

£799.99 Inc VAT (20%)


Description

Rechargeable grease gun, for greases up to NLGI 2 at 20 °C, LxWxH 545 x 260 x 100 mm. Supplied = assembled. Product type = rechargeable grease guns. For media = greases up to NLGI 2 at 20 °C. Method of operation = automatic. Fill capacity = 0.4 l. Filling options = 400 g grease cartridge, DIN 1284, or bulk grease. Pump rate = ca. 150 g/min l/min. Max. operating pressure = 400 bar. Burst pressure = 5 bar. Length = 545 mm. Width = 260 mm. Height = 100 mm. Grease cartridge diameter = 52 mm. Anti-kink springs stop the hose from buckling and extend the service life. The device operates using greases up to NLGI 2 at 20 °C. Grease loss alert - grease counter stops. 2 adjustable grease pumping speeds. Grease pump piston operation: grease pumped continuously by 20 V electric drive motor Dimensions LxWxH: 380 x 205 x 110 mm. Specification - Operating pressure max. 400 bar/5800 psi - Charging time approx. 60 minutes, high power battery 2000 mAh - Grease delivery hose 11 x 1000 mm - Input voltage 230 V AC, frequency 50/60 Hz, max. input current 0.5 A, max. input power 45 W - Output voltage 16 - 21 V DC, output current 1.5 A - Mains cable with Euro plug, length 1.6 m - 2 lithium-ion batteries 20 V, 2000 mAh - Filling nipple and vent valve - Battery charger 230 V High pressure grease delivery hose with anti-kink spring , 11 x 1000 mm with precision mouthpiece 4 BA, M10x1 i. Reduction piece G 1/8'' i, M10x1 a and reduction piece NPT 1/8'' i, M10x1 a. Optimum localisation of the lubrication area by means of LED light, e.g. for difficult to access lubrication nipples or poorly lit conditions. Integrated display showing grease pump rate , battery charge level and volume when pressed. Venting by means of a vent valve or by rotating the grease gun tube by half a turn. The display flashes red when there is back pressure or the power consumption becomes too high. The unit is equipped with a base and hose holder Support feet for easy handling and stable grip. 1 shoulder strap. Packed in carrying case , plastic, black.

See full description
Specifications for Rechargeable Grease Gun, for Greases Up to Nlgi 2 At 20 C, LxWxH 545 X 260 X 100 mm
  • Type
    Rechargeable Grease Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome