Single-hand Grease Gun, for Greases Up to Nlgi 2 At 20 C, LxWxH 235 X 175 X 75 mm

Order Code: ZT3150185S

£119.99 Inc VAT (20%)


Description

Single-hand grease gun, for greases up to NLGI 2 at 20 °C, LxWxH 235 x 175 x 75 mm. Supplied = assembled. Product type = single-hand grease guns. For media = greases up to NLGI 2 at 20 °C. Method of operation = manual. Fill capacity = 0.5 l. Filling options = 500 g screw cartridge. Length = 235 mm. Width = 175 mm. Height = 75 mm. Finish = metal. The device operates using greases up to NLGI 2 at 20 °C. Specification: - Grease gun connection on pressure side M10 - Manual actuation of grease pump piston by means of push handle - Delivery volume/stroke 1.1 cm³, max. delivery pressure 200 bar - Dimensions LxWxH: 230 x 66 x 180 mm With adapter for 500 g screw cartridges and reinforced hose M10x1 a, 11 x 300 mm. With four-jaw precision mouthpiece M10x1 i. Zinc plated components: handle, lever, pull tab. The design allows lubrication using just one hand. This makes work easier at lubrication points that are difficult to access Grease delivery can be switched from high volume to high pressure using the handle.

See full description
Specifications for Single-hand Grease Gun, for Greases Up to Nlgi 2 At 20 C, LxWxH 235 X 175 X 75 mm
  • Product Type
    Single-hand Grease Gun
  • Body Finish/Coating
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome