Single-hand Grease Gun, with Nozzle Tube, Hydraulic Mouthpiece and Reinforced Hose, for Greases Up to Nlgi 2 At 20 C

Order Code: ZT3150114S

£109.99 Inc VAT (20%)


Description

Single-hand grease gun, with nozzle tube, hydraulic mouthpiece and reinforced hose, for greases up to NLGI 2 at 20 °C. Supplied = assembled. Product type = single-hand grease guns. For media = greases up to NLGI 2 at 20 °C. Method of operation = manual. Fill capacity = 0.5 l. Filling options = 400 g grease cartridge, grease filler or bulk grease. Length = 400 mm. Width = 165 mm. Height = 75 mm. Finish = metal. Grease cartridge diameter = 52 mm. The device operates using greases up to NLGI 2 at 20 °C. Quick venting by rotating the grease gun tube half a turn. Easy to clean due to ease of disassembly. Push rod can be locked in any position. Specification: - Grease gun connection on pressure side M10x1 and filling nipple M10x1 - Fill capacity 500 cm³, filling options 400 g grease cartridge, grease filler or bulk grease - Manual actuation of grease pump piston by means of push handle - Delivery volume/stroke 1.1 cm³ - Max. delivery pressure 200 bar - With filling nipple M10x1 a Removable and movable push rod system. Ergonomic handle with straight nozzle tube M10x1, 150 mm and hydraulic mouthpiece M10x1 i. The design allows lubrication using just one hand. This makes it easier to work at lubrication points that are difficult to access Grease delivery can be switched from high volume to high pressure using the handle. Damaged cartridges are easy to remove Designed for use in tough conditions Dimensions LxWxH: 400 x 165 x 66 mm. Ergonomic handle with straight nozzle tube M10x1, 150 mm. Reinforced hose M10x1 a, 8 x 300 mm and hydraulic mouthpiece M10x1 i.

See full description
Specifications for Single-hand Grease Gun, with Nozzle Tube, Hydraulic Mouthpiece and Reinforced Hose, for Greases Up to Nlgi 2 At 20 C
  • Product Type
    Single-hand Grease Gun
  • Body Finish/Coating
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome