Gfp/HP-02/Pro High Pressure Grease Dispensing Pump

Order Code: ZT1002221X

£59.99 Inc VAT (20%)


Description

An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48") flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).

See full description
Specifications for Gfp/HP-02/Pro High Pressure Grease Dispensing Pump
  • Compatible Fluid
    Grease
  • Weight Each
    4.9Kg
  • Discharge per Stroke
    1.25gm
  • Pump Type
    High Pressure Pump
  • Suction Tube Length
    375mm
  • Suitable for Containers
    12.5Kg Grease Pail
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome