0
1

100G 44M Medium Grease

Order Code: ZT1036925X

£22.49 Inc VAT (20%)


Description

Suitable for kiln preheater fans, oven fans, radiator cooling fans, textile slashers and driers, aircraft engine and conveyor systems. Oxidation resistance. Recommended for use in units that must remain operable when subjected not only to low and high operating temperatures, but also to severe weathering and oxidation.

See full description
Specifications for 100G 44M Medium Grease
  • Size
    100gm
  • Container Type
    Tube
  • For Use On
    Bearings
  • MFR Part No.
    44ME100
  • Features
    Inertness
    Resistance to Oxidation, Moisture and Corrosive Atmospheres
    Good Shear Stability
    Compatible with Many Plastics
  • Operating Temperature Range
    -40 to 204°C
  • Product Type
    Bearing Grease
  • Colour
    White
  • Series
    MOLYKOTE 44
  • NLGI Grade
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome