0
1
2

100G SGT100 Silicone Grease

Order Code: ZT1036832X

£6.59each Inc VAT (20%)
£948.96 minimum order value

Minimum order quantity: 144.
Currently unavailable

Description

A versatile silicone grease for operation in extremes of high and low temperature.
Can also be used on food pprtance as it offers excellent physical performance and is INS H1 registered. Non-melting, water repellent, odourless, non-toxic, low volatility. High dielectric. resistant to oxidation. Thermally stable ozone resistant.
Minimal effects on rubbers, plastics and metals. Unaltered by UV light.

See full description
Specifications for 100G SGT100 Silicone Grease
  • Size
    100gm
  • Container Type
    Tube
  • Operating Temperature Range
    -50 to 280°C
  • MFR Part No.
    FS STILL TECH
  • Features
    High Dielectric
    Resistant to Oxidation
    Ozone Resistant
    Non-Toxic
  • For Use On
    Electrical
    Plastic
    Food Equipment
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome