15kg Sapphire 2 Grease

Order Code: ZT3935179S

£599.99 Inc VAT (20%)


Description

High performance, general-purpose grease. Bright blue for easy identification use. High resistance to load, good adhesion properties. Resistant to dust and dirt contamination. For use on ball, roller and plain bearings on a wide range of industrial plant and machinery. Temperature range: minus 30C to plus 150C.

Specifications for 15kg Sapphire 2 Grease
  • Colour
    Blue
  • Series
    FS TROJAN 2
  • Container Type
    Tub
  • Size
    18kg
  • NLGI Grade
    2
  • Features
    Good Corrosion Resistance
    Extended Lubrication Intervals
  • For Use On
    Bearings
  • Operating Temperature Range
    30 to 150°C
  • MFR Part No.
    12175
  • Product Type
    Bearing Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome