170kg Sapphire Premier Grease

Order Code: ZT3110072S

£7,299.99 Inc VAT (20%)


Description

Excellent high temperature performance. Good high speed performance. Compatible with most plastics and rubbers. Extended lubrication intervals. Temperature range -50°C to 200°C.

Specifications for 170kg Sapphire Premier Grease
  • MFR Part No.
    12479
  • Colour
    Brown
  • Operating Temperature Range
    50 to 200°C
  • Size
    170kg
  • Container Type
    Barrel
  • NLGI Grade
    2
  • Product Type
    Bearing Grease
  • For Use On
    Bearings
  • Features
    Fortified with Ptfe
    Extended Lubrication Intervals
  • Series
    SAPPHIRE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome