20g Tube CPU Thermal Paste Grease Tube

Order Code: ZT1538769S

£5.99 Inc VAT (20%)


Description

20g Tube CPU Thermal Paste Grease Tube The HEATGREASE20 CPU Thermal Paste Compound can be used to improve the effectiveness of a CPU cooler, by thermally bonding the surface of the CPU to the heatsink, which enables the heatsink and fan to work more efficiently to remove harmful heat from the CPU. This 20g tube of ceramic-based thermal grease is enough for a large number of CPU installations for most home or business computers or any other light application where good thermal bonding between two surfaces is required. Please see our support section for the Material Safety Data Sheet for HEATGREASE20.

See full description
Specifications for 20g Tube CPU Thermal Paste Grease Tube
  • Product Type
    PCI Cards
  • Form
    Thermal Paste
  • Weight
    24g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome