380GM Sapphire Premier Bearing Grease

Order Code: ZT1036929X

£59.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Excellent high temperature performance. Good high speed performance. Compatible with most plastics and rubbers. Extended lubrication intervals. Temperature range -50°C to 200°C.

Specifications for 380GM Sapphire Premier Bearing Grease
  • Container Type
    Cartridge
  • Operating Temperature Range
    -50 to 200°C
  • For Use On
    Bearings
  • Features
    High Speed Applications Such as Fan and Motor Bearings
    Extended Lubrication Intervals
    Extreme High and Low Temperature Capability
    Ideal Electrical Contact Grease
    Fortified with Ptfe
  • MFR Part No.
    12471
  • Size
    380gm
  • NLGI Grade
    2
  • Product Type
    Bearing Grease
  • Colour
    Brown
  • Series
    SAPPHIRE
  • Base Oil
    Synthetic
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome