0
1

400G Gadus S2 V220 2 Grease

Order Code: ZT1036974X

£5.09 Inc VAT (20%)


Description

A premium multi-purpose grease with excellent mechanical stability at high temperatures and under vibrating conditions.
It is based on high viscosity index mineral oil and a new lithium complex soap thickener and contains additives to enhance anti-oxidation, anti-wear and anti- corrosion properties. Suitable for bearings operating at high temperatures, low and high speeds and in the presence of moisture.

See full description
Specifications for 400G Gadus S2 V220 2 Grease
  • Operating Temperature Range
    0 to 130°C
  • For Use On
    Bearings
    Slides
  • Size
    400gm
  • MFR Part No.
    550028024
  • Container Type
    Cartridge
  • Features
    enhanced wear protection
    system efficiency
    long grease life
    Multipurpose
    Reliable protection
  • NLGI Grade
    2
  • Series
    Gadus S2
  • Colour
    Brown
  • Product Type
    Multi Purpose Grease
  • Food Safe
    No
  • Base Oil
    Mineral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome