0
1

400G Sapphire Extreme Grease

Order Code: ZT1036872X

£56.99 Inc VAT (20%)


Description

For the lubrication of anti-friction bearings operating at high temperatures.
Temperature range: -10°C to +250°C.

Specifications for 400G Sapphire Extreme Grease
  • Operating Temperature Range
    -10 to 250°C
  • Features
    Highly Water Resistant
    Outstanding Corrosion Resistance
    Fortified with Molybdenum
    Excellent Resistance to Vibration and Shock Loads
    Clay Thickened
    Non-melting
    Extreme Load and Wear Performance
    Extends Lubrication Intervals
  • For Use On
    Bearings
  • MFR Part No.
    12211
  • Container Type
    Cartridge
  • Size
    400gm
  • Standards Met
    IP 50 -ASTM D217
  • NLGI Grade
    2
  • Series
    Sapphire® Extreme
  • Product Type
    Bearing Grease
  • Colour
    Blue/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome