Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Aeroshell Grease No.7 400 GM
By Shell Lubricants
Order Code:
ZT1048300P
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/aeroshell-grease-no-7-400-gm/p/ZT1048300P
Add to quotation
View all Greases
Description unavailable
Specifications
Specifications for Aeroshell Grease No.7 400 GM
Container Type
Cartridge
Size
400gm
MFR Part No.
50019733
For Use On
Gears
Features
Excellent resistance to water
Corrosion inhibitor
Product Type
Multi Purpose Grease
Colour
Brown
NLGI Grade
2
Series
CASSIDA EPS2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome