Ambergrease FG3 NSF H1MULTI-PURPOSE Grease 380G

Order Code: ZT3448305S

£20.50 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.500%
5 - 9£19.684%
10 - 19£18.868%
20 +£18.0412%


Description

Ambergrease FG3 is formulated for multipurpose use to provide extended lubrication to bearings and other metal contact surfaces.

Features and Benefits
• Water and steam resistant to protect components against corrosion
• Provides longterm lubrication in food processing environments
• Can be applied by hand or using a standard grease gun for convenience

Typical Applications
• Bearings
• Metal components

Standards
• NSF Registered: Category H1, no. 140248
• Food Processing Safe
• ISO 9001
• ISO 14001

Approvals
• Halal Certified Product: AN001183

See full description
Specifications for Ambergrease FG3 NSF H1MULTI-PURPOSE Grease 380G
  • NLGI Grade
    2
  • Product Type
    All Weather Lubricant
  • Size
    380g
  • For Use On
    Bearings
  • Operating Temperature Range
    20 to 140°C
  • Container Type
    Tube
  • MFR Part No.
    1030511
  • Food Safe
    Yes
  • Colour
    Translucent
  • Series
    AMBERGREASE FG3
  • Features
    Water Resistant
  • Base Oil
    Synthetic
  • Standards Met
    ISO9001
    NSF H1 registered (N� 140258)
    Halal AN001183
    ISO14001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome