ARVINA FM2 Food-Grade Bearing Greases


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

A non-melting, food grade grease designed for the lubrication of bearings operating areas with the potential for incidental food contact. The high purity base oil combined with a high performance anti-oxidant, anti-wear and anti-corrosion system allows ARVINA FM2 to be used in a wide variety of operating conditions.

Features and Benefits
• Wide operating temperature range
• Effective protection against corrosion
• Good oxidation stability provides lasting lubrication
• InS registered (1795269)

Typical Application
• Food and beverage sector
• Food processing

Feature Attributes

Features:
Good oxidation
Operating Temperature Range:
-40 to 150 °C
For Use On:
Food Equipment,Bearings
NLGI Grade:
2
Series:
Arvina FM2
Product Type:
Bearing Grease
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome