Arvina XT2 Extreme-Temperature Grade Bearing Grease - 4.5kg

Arvina XT2 Extreme-Temperature Grade Bearing Grease - 4.5kg

Order Code: ZT3293573SCopy

£149.99each Inc VAT (20%)
£1,799.88 minimum order value

Minimum order quantity: 12.

Description

A fully-synthetic, high-performance, lithium complex soap thickened grease designed for bearings operating in extreme temperature applications. The synthetic base-oil and high-performance anti-oxidant system resists thermo-oxidative degradation, allowing ARVINA XT2 to be used at high temperatures up to 180°C where general purpose greases will fail. In addition, the ultra-low solidification point of the base oil ensures that ARVINA XT2 can also be used at temperatures as low as -50°C.

- Excellent high temperature capability up to 180°C
- Highly effective protection against corrosion
- Good oxidation stability provides lasting lubrication
- Good load carrying and anti-wear system

See full description
Specifications for Arvina XT2 Extreme-Temperature Grade Bearing Grease - 4.5kg
  • Colour
    Beige
  • Base Oil
    Synthetic
  • NLGI Grade
    2
  • Series
    ARVINA XT2
  • MFR Part No.
    M310545
  • Features
    Good Oxidation
  • Size
    4.5kg
  • Product Type
    High Temperature Grease
  • For Use On
    Bearings
  • Container Type
    Bottle
  • Food Safe
    No
  • Operating Temperature Range
    50 to 180°C