0
1

Bqh 72-102 Bearing Grease, 400G

Order Code: ZT3938464S

£199.99 Inc VAT (20%)


Description

BQH 72-102 is a synthetic high-temperature lubricating grease with consistently high performance. It has a very low noise level and combines high temperature resistance with extreme purity. It can provide long-term and even lifetime lubrication to a wide array of ball bearings, partly due to its excellent water resistance.

Features and Benefits
• Smooth running grease
• Wide temperature range
• High water resistance
• High purity

Typical Applications
• Electric motor bearings
• Fans
• Air conditioning
• Car generators
• Power tools
• Household and office appliances

See full description
Specifications for Bqh 72-102 Bearing Grease, 400G
  • Product Type
    Bearing Grease
  • Series
    RENOLIT EP2 GREASE 50KG
  • Size
    400gm
  • MFR Part No.
    BQH72-102
  • NLGI Grade
    2
  • Colour
    Brown
  • Operating Temperature Range
    40 to +180°C
  • Container Type
    Cartridge
  • For Use On
    Tools
    Bearings
    Electrical
  • Features
    Wide Temperature Range
  • Food Safe
    No
  • Base Oil
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome