Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
BR2 Molykote Grease 1KG
By Molykote
Order Code:
ZT5129985S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/br2-molykote-grease-1kg/p/ZT5129985S
Add to quotation
View all Greases
Description
Description unavailable
Specifications
Specifications for BR2 Molykote Grease 1KG
NLGI Grade
2
Container Type
Tin
Series
High Performance Grease
Operating Temperature Range
30 to 130�C
Product Type
High Performance Grease
Colour
Black
Size
1kg
Features
High load carrying capacity
Good oxidation resistance
For Use On
Bearings
MFR Part No.
BR2P1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome