Cassida HTS2 Grease 500G

Order Code: ZT1218141X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Cassida Grease HTS 2 is a high performance high temperature lubricant specially developed for the grease lubrication of machinery in the food and beverage processing and packaging industry. It is based on an inorganic thickener, synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry.

See full description
Specifications for Cassida HTS2 Grease 500G
  • Standards Met
    Halal
    NSF ISO 21469
    Kosher
    NSF H1
    Registered with NSF under category H1 - Incidental Food Contact
  • MFR Part No.
    600860295
  • Operating Temperature Range
    Up to 220°C
  • Size
    500g
  • For Use On
    Food Equipment
  • Container Type
    Cartridge
  • Features
    High Temperature Performance
    Corrosion Prevention Characteristics
    Food Grade
    Water Resistance
  • NLGI Grade
    2
  • Colour
    Brown
  • Series
    CASSIDA HTS2
  • Product Type
    High Temperature Grease
  • Food Safe
    Food Safe
  • Base Oil
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome