0
1
2

Classic Greases, 120cm3


Select
Select
£18.49 Inc VAT (20%)


See all variants from £18.49

Description

Perma Classic automatic lubricator Grease is suitable ambient temperatures that reach from 0°C up to +40°C.

Features and Benefits
• Strong metal housing for use in harsh environments
• Cost-effective, permanent lubrication over 1, 3, 6 or 12 months
• Easy to use with coloured activators
• Quick and easy to change without specialist tools

Typical Applications
• Mining
• Steel industry
• Automotive
• Mechanical engineering

Feature Attributes

Operating Temperature Range:
0 to 40 °C
Container Type:
Bottle
For Use On:
Chains,Bearings,Gears
Size:
120cm3
Features:
single-point lubrication system,applications can be found in mining, steel, automotive and mechanical engineering
Series:
Perma Classic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome