Clear Silicone Grease - Waterproof and Moisture-Resistant - R230

Order Code: ZT1002011S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Tygris Clear Silicone Grease is a waterproof, moisture-resistant grease that is ideal for use on electrical components, rubber seals, and other exterior applications. It is effective at insulating electrical components and preventing corrosion, and it also helps to preserve rubber seals and keep them from drying out. Tygris Clear Silicone Grease is clear and non-staining, so it is ideal for use on delicate surfaces. It is also non-conductive, so it can be used in electrical applications without fear of arcing or sparking.

Benefits:

Waterproof and moisture-resistant
Effective at insulating electrical components
Helps to preserve rubber seals
Clear and non-staining
Non-conductive

See full description
Specifications for Clear Silicone Grease - Waterproof and Moisture-Resistant - R230
  • Colour
    Transparent
  • Type
    Silicone Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome