0
1

CS90 500ML Copper Anti-seize Grease with Graphite

Order Code: ZT1036862X

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

CS90
High quality grease. Free from lead, zinc, nickel and silicone. Contains micro fine copper flakes and micro fine graphite flakes. Increased lubrication with added graphite. Very high temperature resisting rate. Waterproof, anti-corrosion, anti-rust, anti-acid and heat resistant. Cans printed in English, French and German suitable for supply in the EU.

See full description
Specifications for CS90 500ML Copper Anti-seize Grease with Graphite
  • Container Type
    Tin
  • Operating Temperature Range
    1200°C
  • MFR Part No.
    32843-AA
  • Features
    Contains Pure Micro Fine Copper Flakes and Micro Fine Graphite
    Flakesincreased Lubrication with Added Graphite
    High Quality Grease
    Free From Lead, Zinc, Nickel and Silicone
    Waterproof, Anti Corrosion, Anti Rust, Anti Acid and Heat Resistant
  • For Use On
    Threads
  • Size
    500ml
  • Series
    CS-90
  • Type
    Paste
  • Product Type
    Anti-Seize Paste
  • Base Oil
    Mineral
  • Food Safe
    No
  • NLGI Grade
    2
  • Colour
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome