Deltaplex EP2 Grease 12.5KG Tub

Order Code: ZT1245778S

£119.99 Inc VAT (20%)


Description

Deltaplex EP is a multi-purpose lithium complex soap thickened grease with extreme pressure performance making it ideal for both anti-friction and plain bearings, and highly suitable for the lubrication of universal joints.

Features and Benefits
• Very good mechanical stability for maintained consistency
• Excellent lubrication over a wide range of applications
• Extreme pressure properties offer protection for heavy or shock loads
• Wide temperature range: -20°C to +150°C
• Effective water resistance and protection against corrosion

See full description
Specifications for Deltaplex EP2 Grease 12.5KG Tub
  • MFR Part No.
    5305QA
  • Container Type
    Tub
  • For Use On
    Bearings
  • Operating Temperature Range
    -20 to 150°C
  • Features
    Heavy or shock load protection
  • Size
    12.5KG
  • Series
    Deltaplex EP2
  • NLGI Grade
    2
  • Product Type
    High Performance Grease
  • Colour
    Brown
  • Base Oil
    Mineral
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome