Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Durance Chain Grease 200ml - 8559
By Petronas
Order Code:
ZT3955430S
£9.39
each
Inc VAT (20%)
£131.46 minimum order value
Quantity
Price
Discount
1 - 19
£9.39
0%
20 - 49
£9.01
4%
50 +
£8.64
8%
14
Add to basket
Minimum order quantity: 14.
Get it by
Wed, 11th Dec
In Stock
GBP
131.46
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/durance-chain-grease-200ml-8559/p/ZT3955430S
Add to quotation
View all Greases
Description
Petronas Durance Chain Grease 200ML - 8559 8559
Tags:
#BulkDiscount
Specifications
Specifications for Durance Chain Grease 200ml - 8559
Product Type
Chain Grease
Volume
200ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome