Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Durance Chain Grease 75ml - 8558
By Petronas
Order Code:
ZT3955300S
£6.29
each
Inc VAT (20%)
£119.51 minimum order value
Quantity
Price
Discount
1 - 19
£6.29
0%
20 - 49
£6.04
4%
50 +
£5.79
8%
19
Add to basket
Minimum order quantity: 19.
Get it by
Wed, 15th Jan
In Stock
GBP
119.51
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/durance-chain-grease-75ml-8558/p/ZT3955300S
Add to quotation
View all Greases
Description
Petronas Durance Chain Grease 75ML - 8558 8558
Tags:
#BulkDiscount
Specifications
Specifications for Durance Chain Grease 75ml - 8558
Product Type
Chain Grease
Volume
75ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome