Food Area White Grease No.2 - Premium Quality and Water Resistant - TF8304 - 400g

Order Code: ZT1002037S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

PROTEAN Food Area White Grease No.2 is a premium quality, water resistant grease that is ideal for use in food processing environments where incidental food contact may occur. It is designed for applications where frequent washdown of plant is essential. TF8304 is suitable for plain and anti-friction bearings. It is also Kosher Certified.

Benefits:

High degree of water resistance
Excellent corrosion protection
Good anti-wear and extreme pressure properties
Kosher Certified

See full description
Specifications for Food Area White Grease No.2 - Premium Quality and Water Resistant - TF8304 - 400g
  • Weight
    400g