0
1
2
3

Food Safe Silicone Grease


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Food safe pure silicone grease used for protection, sealing and lubrication for all metal, plastic and rubber components.

Features and Benefits
• Highly compatible with plastic and rubber resulting in no deformation or swelling of parts over time and protects parts from drying and cracking with age
• Vast operating temperature range, suitable for use in extreme temperature from -40°C to 200°C
• Non-toxic suitable for food production industries use in portable water systems in contact with drinking water
• Registered WRAS approved use on taps and valves
• Water repellent grease suitable for use in wet and damp areas

Typical Applications
• Electric components(waterproofing)
• Water pipes
• WRAS Approved - 1508542
• O rings
• Release agent
• INS H1 registered - made from FDA listed ingredients

Notes
• Ozone resistant
• UV light resistant
*images are for illustration purposes only*

See full description

Feature Attributes

For Use On:
Rubber,Metal,Plastic,Food Equipment
Standards Met:
WRAS Approved - 1508542,Kosher Certified,InS H1 registered,Halal Certified,WRAS Approved
Operating Temperature Range:
-50 to 280 °C
Features:
Water repellent,Non toxic,Ozone resistant
NLGI Grade:
2
Series:
FS Sill Tech
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome