0
1
2

Food Safe White Grease EP2


Select
£7.39 Inc VAT (20%)


See all variants from £7.39

Description

Food safe white food machinery grease is a suburb all round high performing grease. High resistant to water and excellent load ability.

Features and Benefits
• Multi purpose grease suitable for use in various settings
• High water resistance properties and good load ability
• Non toxic suitable for use with food and beverage industries
• Produced with FDA listed ingredients INS H1 registered

Typical Applications
• Lifts
• Slides
• Conveyors
• Packaging machinery
• Water pumps
• Mixers
• INS H1 registered
• Food industry
• Beverage industry
• Pharmaceutical
• Clean environments

Notes
• Consistency - smooth paste
*images are for illustration purposes only*

See full description

Feature Attributes

Standards Met:
Halal Certified,InS H1 Registered,Kosher Certified
Features:
Water Resistance,Non Toxic
For Use On:
Food Equipment
Operating Temperature Range:
-10 to 150 °C
Product Type:
Multi Purpose Grease
Colour:
White
More attributes