0
1
2

Food Safe,Direct Contact Grease


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Food safe direct contact grease has been developed using FDA approved ingredients to provide excellent safety were direct contact is a high possibility.

Features and Benefits
• Developed using fda approved ingredients to provide excellent safety were direct contact is a high possibility
• Superb non-stick properties, suitable for plain and anti-friction bearings
• Designed as a start-up lubricant prior to machinery parts prior to machinery self-lubricating to reduce wear on cutting blades and other parts that are in contact with the product
• Highly adaptable operational temperature range setting a vast range of settings
• Can be used as a standalone or dual purpose H1 lubricant in bearings and other components requiring a food standard grease
• Cost effective excellent ep ratings and can reduce the number of products on site reducing cross contamination

Typical Applications
• Start-Up lubrication on cutting blades
• Suitable for meat trimmers
• Release agent for hooks, boning benches, loaf pans and chopping boards
• InS 3H Registered direct contact approved
• InS H1 Registered produced with FDA Approved ingredients

Notes
• Available sizes: 12.kg, 500gm, 400ml, 40ml aerosol

See full description

Feature Attributes

Operating Temperature Range:
-30 to 120 °C
Features:
Start-Up lubrication on cutting blades
For Use On:
Metal,Food Equipment
Standards Met:
InS 3H Registered, InS 1H Registered
NLGI Grade:
1
Series:
Food Guard 3H
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome