0
1

Foodlube High Temp Grease 2 380GM

Order Code: ZT1036896X

£62.99 Inc VAT (20%)


Description

White semi translucent grease suitable for lubrication of sliding surfaces and all types of plain and anti friction bearings operating at high temperatures. Temperature range -20C to 200C. NSF H1 registered. ISO 21469 Certified.

Specifications for Foodlube High Temp Grease 2 380GM
  • Features
    Ideal for The lubrication of Plastics and Rubbers (not Silicone)
    Metal Detectable Plastic Components (End Caps) Capable of Detection by Most Metal Detection Equipment
    Outstanding Oxidation Stability Resulting in An Extremely Long Service Life
    Friction Reducing Lubricant Due to the Silicone Base And PTFE Additives
    it Offers Good Anti Wear Performance and is Highly Resistant to Water Wash Off
  • Size
    380gm
  • Operating Temperature Range
    -20 to 200°C
  • Container Type
    Cartridge
  • For Use On
    Bearings
    Food Equipment
  • MFR Part No.
    15251
  • Product Type
    Silicone Grease
  • NLGI Grade
    2
  • Colour
    White
  • Food Safe
    Food Safe
  • Base Oil
    Silicone
  • Series
    Foodlube Hi-Temp 2
  • Standards Met
    InS 1H Registered